EDW 181-7Z 181 RE 3AMP MAG Z
Item #: 0392156
Cat #: 1817Z
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
SENTROL 181-7Z NO 100VA MAX
DPDT 40W/VA MAX NO 1.4W/VA MAX NC 48 VAC/DC
Overview
SENTROL 181-7Z NO 100VA MAX
DPDT 40W/VA MAX NO 1.4W/VA MAX NC 48 VAC/DC
Also known as: 1817Z, SEN1817Z
Specifications
No Specifications Available