One-Light Small Wall Lantern, Bronze

Item #: 0392114

Cat #: P5687-20

UPC: 785247568710

$ 246.00 EA
Company wide:
0 in stock
Documents & Guides
One-Light Small Wall Lantern, 5.5 Inch x 6.25 Inch x 12.5 Inch, Bronze ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One-Light Small Wall Lantern, 5.5 Inch x 6.25 Inch x 12.5 Inch, Bronze ***Requires (1) A19 Lamp To Operate (Sold Separately)***

The Andover collection one-light small wall lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness.

Also known as: 785247568710, P5687-20, PROP568720

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Standards: California Proposition 65