2 Light Medium Wall Lantern, Bronze

Item #: 0392113

Cat #: P5688-20

UPC: 785247568819

$ 526.70 EA
Company wide:
0 in stock
Documents & Guides
Two Light Medium Wall Lantern, 7.5 Inch x 8.25 Inch x 21.25 Inch, Bronze Finish

Overview

Two Light Medium Wall Lantern, 7.5 Inch x 8.25 Inch x 21.25 Inch, Bronze Finish

The Andover collection two-light medium wall lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness. Hinged door for easy relamping.

Also known as: 785247568819, P5688-20, PROP568820

Specifications

Color: Antique Bronze
Volts AC: 120
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Length: 21.250 in
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Antique Bronze
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120
Mounting: Wall
Length: 21.250 in
Base: Candelabra Screw (E12)