Stacklight Accessory

Item #: 0392100

Cat #: E26BQV2

UPC: 782114124154

Company wide:
0 in stock
Documents & Guides
Audible Alarm, Mono-tonal, Volume Adjustment Range: 64 Db To 90db, 12.6 Ma, 24 Vac/vdc, NEMA Type 1 (ip20), Used With Stacklights

Overview

Audible Alarm, Mono-tonal, Volume Adjustment Range: 64 Db To 90db, 12.6 Ma, 24 Vac/vdc, NEMA Type 1 (ip20), Used With Stacklights
Also known as: 782114124154, E26BQV2, CUTE26BQV2

Specifications

Volts DC: 24
Mounting: Device
Color: Black
Volts AC: 24
Range: 64 - 90 dB
Volts DC: 24
Color: Black
Range: 64 - 90 dB
Mounting: Device
Volts AC: 24