ETN M22-R10K-RH M22 Potentiometer

Item #: 0391934

Cat #: M22-R10K-RH

UPC: 786685276724

$ 177.57 EA
Company wide:
0 in stock
Documents & Guides
M22 POTENTIOMETER OVERSIZE

Overview

M22 POTENTIOMETER OVERSIZE
Also known as: 786685276724, M22-R10K-RH, CUTM22R10KRH

Specifications

Family / Style: M22
Size: 22.5
Color: Black
IP/NEMA Rating: IP20
Ohms: 10 k
Family / Style: M22
Color: Black
Ohms: 10 k
Size: 22.5
IP/NEMA Rating: IP20