1
more

Breaker, 30A, 1P, 277VAC, 125VDC, 65 kAIC, Type HFD
Item #: 0391685
Cat #: HFD1030
UPC: 786679175286
$ 589.21 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 1-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Overview
30 Amp, 1-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Also known as: 786679175286, HFD1030, CUTHFD1030
Specifications
| Mounting: | Panel |
| Volts AC: | 277 |
| Volts DC: | 125 |
| Poles: | 1 |
| Amps: | 30 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Amps: | 30 |
| Volts AC: | 277 |
| Poles: | 1 |
| Interrupt Rating AC: | 65 kA |