PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 48X36

Item #: 0391606

Cat #: N4836P

UPC: 782051377170

$ 676.26 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 48X36

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 48X36
Also known as: 782051377170, N4836P, CIRN4836P

Specifications

Height: 48 in
Color: White
Width: 36 in
Material: Steel
Height: 48 in
Width: 36 in
Color: White
Material: Steel