GFCI Frame, 4 Port, Electric Ivory

Item #: 0391562

Cat #: CFG4EI

UPC: 074983705245

Company wide:
0 in stock
Documents & Guides
Mini Com rectangular adapter, mounts behind standard GFCI faceplates, accepts four Mini-Com® Module, Electric Ivory.

Overview

Mini Com rectangular adapter, mounts behind standard GFCI faceplates, accepts four Mini-Com® Module, Electric Ivory.
Also known as: 074983705245, CFG4EI, PDTCFG4EI

Specifications

Amps: 1
Color: Ivory
Type: Electronic
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 1
Type: Electronic
Interrupt Rating DC: 100 kA
Color: Ivory
Mounting: Cartridge