
63 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc
Item #: 0391448
Cat #: 63FE
UPC: 051712836494
$ 154.83 EA
Company wide:
0
in stock
Documents & Guides
63 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Overview
63 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712836494, 63FE, BUS63FE
Specifications
| Mounting: | Stud |
| Volts AC: | 690 |
| Amps: | 63 |
| Volts DC: | 500 |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | BS |
| Mounting: | Stud |
| Amps: | 63 |
| Interrupt Rating DC: | 50 kA |
| Class: | BS |
| Volts AC: | 690 |
| Volts DC: | 500 |
| Interrupt Rating AC: | 200 kA |