Replacement Fuse, 440mA/1000V

Item #: 0391329

Cat #: FUSE-440MA/1000VB1

UPC: 095969046015

$ 14.42 EA
Company wide:
64 in stock
Documents & Guides
Fuse, 440mA/1000V, Compatible Models: 23-III, 25, 26-III, 27, 77-III, 79-III, 83, 83-III, 85, 85-III, 87(S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV,175, 177, 179, 187, 189, 863, 865, 867, 867B

Overview

Fuse, 440mA/1000V, Compatible Models: 23-III, 25, 26-III, 27, 77-III, 79-III, 83, 83-III, 85, 85-III, 87(S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV,175, 177, 179, 187, 189, 863, 865, 867, 867B

(P/N 203411) Fuse 440MS, 1000V Fast. QTY 1 per Blister Pack.

Also known as: 095969046015, FUSE-440MA/1000VB1, FLUFUSE440MA1000V1

Specifications

Type: Accessory, Fuse
Volts AC: 1kV
Volts DC: 1000
Type: Accessory, Fuse
Volts DC: 1000
Volts AC: 1kV