60A, 1-1/2 Unilet Mounting Box

Item #: 0391328

Cat #: AERH56

UPC: 781381229647

$ 104.62 EA
Company wide:
0 in stock
Documents & Guides
60 Amp Pin & Sleeve Mounting Box, (1) 1 1/2 Hub, Copperfree Aluminum Material, Epoxy Powder Coated, Dimensions: 6-1/2 x 4-1/4 x 4-1/4

Overview

60 Amp Pin & Sleeve Mounting Box, (1) 1 1/2 Hub, Copperfree Aluminum Material, Epoxy Powder Coated, Dimensions: 6-1/2 x 4-1/4 x 4-1/4
Also known as: 781381229647, AERH56, APPAERH56

Specifications

Type: Mounting Box
Amps: 60
Material: Aluminum
Type: Mounting Box
Material: Aluminum
Amps: 60