
MTB/BKR 480V W/TB 100A 7 PT 42K
Item #: 0391282
Cat #: U217 MTBH MS15
UPC: 782051592047
$ 3195.47 EA
Company wide:
0
in stock
Documents & Guides
MTB/BKR 480V W/TB 100A 7 PT 42K
Overview
MTB/BKR 480V W/TB 100A 7 PT 42K
Also known as: 782051592047, U217 MTBH MS15, CIRU217MTBHMS15
Specifications
No Specifications Available