
EMT Insulating Bushing, 3-1/2", Non-Metallic
Item #: 0391258
Cat #: EMT350
UPC: 018997122506
$ 6.66 EA
Company wide:
172
in stock
Documents & Guides
Bushing, Type Insulating, Threadless, Size 3-1/2 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type Insulating, Threadless, Size 3-1/2 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122506, EMT350, ARLEMT350
Specifications
| Diameter: | 3 1/2 in |
| Color: | White |
| Material: | Non-Metallic |
| Diameter: | 3 1/2 in |
| Material: | Non-Metallic |
| Color: | White |