Heat Detector 135 Degree

Item #: 0391250
Cat #: 283B-PL
UPC: 782640228555
Call for price
Company wide:
0 in stock
Documents & Guides
135° F Heat Detector, 6 or 24V DC, 6 - 125V AC,Wire-In, Size: 6.75" Diameter, 1-13-32" Depth, Intiates Alarm temperature rise of 15° F in less than 1 minute. Color: White.

Overview

135° F Heat Detector, 6 or 24V DC, 6 - 125V AC,Wire-In, Size: 6.75" Diameter, 1-13-32" Depth, Intiates Alarm temperature rise of 15° F in less than 1 minute. Color: White.
Also known as: 782640228555, 283B-PL, EDW283BPL

Specifications

Volts DC: 250, 125
Volts DC Range: 6, 24
Volt Amps: 2.500kVA
Material: Plastic
Volts DC: 250, 125
Volt Amps: 2.500kVA
Volts DC Range: 6, 24
Material: Plastic

Customer Reviews

No reviews for this product
(0)