APP CMLEDW403G5BUGF CMLED,400W,G5,B

Item #: 0391190

Cat #: CMLEDW403G5BUGF

UPC: 781381418942

$ 7480.41 EA
Company wide:
0 in stock
APP CMLEDW403G5BUGF CMLED/400

Overview

APP CMLEDW403G5BUGF CMLED/400
Also known as: 781381418942, CMLEDW403G5BUGF, APPCMLEDW403G5BUGF

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103