APP CMLEDW403G5BUGC CMLED,400W,G5,B

Item #: 0391189

Cat #: CMLEDW403G5BUGC

UPC: 781381418928

$ 7734.79 EA
Company wide:
0 in stock
APP CMLEDW403G5BUGC CMLED/400

Overview

APP CMLEDW403G5BUGC CMLED/400
Also known as: 781381418928, CMLEDW403G5BUGC, APPCMLEDW403G5BUGC

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103