APP CMLEDW403G5BUG CMLED,400W,G5,BU

Item #: 0391188

Cat #: CMLEDW403G5BUG

UPC: 781381418911

$ 7416.81 EA
Company wide:
0 in stock
APP CMLEDW403G5BUG CMLED/400W

Overview

APP CMLEDW403G5BUG CMLED/400W
Also known as: 781381418911, CMLEDW403G5BUG, APPCMLEDW403G5BUG

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103