APP CMLEDW403G5BUC CMLED,400W,G5,BU

Item #: 0391185

Cat #: CMLEDW403G5BUC

UPC: 781381418881

$ 7681.81 EA
Company wide:
0 in stock
APP CMLEDW403G5BUC CMLED/400W

Overview

APP CMLEDW403G5BUC CMLED/400W
Also known as: 781381418881, CMLEDW403G5BUC, APPCMLEDW403G5BUC

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103