APP CMLEDW403G5BU CMLED,400W,G5,BU

Item #: 0391184

Cat #: CMLEDW403G5BU

UPC: 781381418874

$ 7363.80 EA
Company wide:
0 in stock
APP CMLEDW403G5BU CMLED/400W/

Overview

APP CMLEDW403G5BU CMLED/400W/
Also known as: 781381418874, CMLEDW403G5BU, APPCMLEDW403G5BU

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103