APP CMLEDW403D5BUGC CMLED,400W,D5,B

Item #: 0391181

Cat #: CMLEDW403D5BUGC

UPC: 781381418843

$ 7734.79 EA
Company wide:
0 in stock
APP CMLEDW403D5BUGC CMLED/400

Overview

APP CMLEDW403D5BUGC CMLED/400
Also known as: 781381418843, CMLEDW403D5BUGC, APPCMLEDW403D5BUGC

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103