APP CMLEDW403D5BUCF CMLED,400W,D5,B

Item #: 0391178

Cat #: CMLEDW403D5BUCF

UPC: 781381418812

$ 7745.38 EA
Company wide:
0 in stock
APP CMLEDW403D5BUCF CMLED/400

Overview

APP CMLEDW403D5BUCF CMLED/400
Also known as: 781381418812, CMLEDW403D5BUCF, APPCMLEDW403D5BUCF

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103