APP CMLEDW403D5BUC CMLED,400W,D5,BU

Item #: 0391177

Cat #: CMLEDW403D5BUC

UPC: 781381418805

$ 7681.81 EA
Company wide:
0 in stock
APP CMLEDW403D5BUC CMLED/400W

Overview

APP CMLEDW403D5BUC CMLED/400W
Also known as: 781381418805, CMLEDW403D5BUC, APPCMLEDW403D5BUC

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103