
APP CMLEDW402G5BUGC CMLED,400W,G5,B
Item #: 0391174
Cat #: CMLEDW402G5BUGC
UPC: 781381418768
$ 7734.79 EA
Company wide:
0
in stock
APP CMLEDW402G5BUGC CMLED/400
Overview
APP CMLEDW402G5BUGC CMLED/400
Also known as: 781381418768, CMLEDW402G5BUGC, APPCMLEDW402G5BUGC
Specifications
| Lumens: | 13600 |
| Mounting: | Wall |
| Light Technology: | LED |
| Wattage: | 103 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 13600 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Wall |
| Wattage: | 103 |