APP CMLEDW402G5BUG CMLED,400W,G5,BU

Item #: 0391173

Cat #: CMLEDW402G5BUG

UPC: 781381418751

$ 7416.81 EA
Company wide:
0 in stock
APP CMLEDW402G5BUG CMLED/400W

Overview

APP CMLEDW402G5BUG CMLED/400W
Also known as: 781381418751, CMLEDW402G5BUG, APPCMLEDW402G5BUG

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103