APP CMLEDW402G5BU CMLED,400W,G5,BU

Item #: 0391168

Cat #: CMLEDW402G5BU

UPC: 781381418713

$ 7363.80 EA
Company wide:
0 in stock
APP CMLEDW402G5BU CMLED/400W/

Overview

APP CMLEDW402G5BU CMLED/400W/
Also known as: 781381418713, CMLEDW402G5BU, APPCMLEDW402G5BU

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103