APP CMLEDW402D5BUGF CMLED,400W,D5,B

Item #: 0391166

Cat #: CMLEDW402D5BUGF

UPC: 781381418706

$ 7480.41 EA
Company wide:
0 in stock
APP CMLEDW402D5BUGF CMLED/400

Overview

APP CMLEDW402D5BUGF CMLED/400
Also known as: 781381418706, CMLEDW402D5BUGF, APPCMLEDW402D5BUGF

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103