APP CMLEDW402D5BUGC CMLED,400W,D5,B

Item #: 0391165

Cat #: CMLEDW402D5BUGC

UPC: 781381418683

$ 7734.79 EA
Company wide:
0 in stock
APP CMLEDW402D5BUGC CMLED/400

Overview

APP CMLEDW402D5BUGC CMLED/400
Also known as: 781381418683, CMLEDW402D5BUGC, APPCMLEDW402D5BUGC

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103