APP CMLEDW402D5BUF CMLED,400W,D5,BU

Item #: 0391161

Cat #: CMLEDW402D5BUF

UPC: 781381418669

$ 7427.41 EA
Company wide:
0 in stock
APP CMLEDW402D5BUF CMLED/400W

Overview

APP CMLEDW402D5BUF CMLED/400W
Also known as: 781381418669, CMLEDW402D5BUF, APPCMLEDW402D5BUF

Specifications

Lumens: 13600
Mounting: Wall
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 103