APP CMLEDW353G5BHG CMLED,350W,G5,BH

Item #: 0391154

Cat #: CMLEDW353G5BHG

UPC: 781381418591

$ 6038.81 EA
Company wide:
0 in stock
APP CMLEDW353G5BHG CMLED/350W

Overview

APP CMLEDW353G5BHG CMLED/350W
Also known as: 781381418591, CMLEDW353G5BHG, APPCMLEDW353G5BHG

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED