APP CMLEDW353D5BHGC CMLED,350W,D5,B

Item #: 0391148

Cat #: CMLEDW353D5BHGC

UPC: 781381418522

$ 6356.80 EA
Company wide:
0 in stock
APP CMLEDW353D5BHGC CMLED/350

Overview

APP CMLEDW353D5BHGC CMLED/350
Also known as: 781381418522, CMLEDW353D5BHGC, APPCMLEDW353D5BHGC

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED