APP CMLEDW353D5BHF CMLED,350W,D5,BH

Item #: 0391146

Cat #: CMLEDW353D5BHF

UPC: 781381418508

$ 6049.39 EA
Company wide:
0 in stock
APP CMLEDW353D5BHF CMLED/350W

Overview

APP CMLEDW353D5BHF CMLED/350W
Also known as: 781381418508, CMLEDW353D5BHF, APPCMLEDW353D5BHF

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED