APP CMLEDW353D5BH CMLED,350W,D5,BH

Item #: 0391143

Cat #: CMLEDW353D5BH

UPC: 781381418478

$ 5985.83 EA
Company wide:
0 in stock
APP CMLEDW353D5BH CMLED/350W/

Overview

APP CMLEDW353D5BH CMLED/350W/
Also known as: 781381418478, CMLEDW353D5BH, APPCMLEDW353D5BH

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED