APP CMLEDW352G5BHGC CMLED,350W,G5,B

Item #: 0391140

Cat #: CMLEDW352G5BHGC

UPC: 781381418447

$ 6356.80 EA
Company wide:
0 in stock
APP CMLEDW352G5BHGC CMLED/350

Overview

APP CMLEDW352G5BHGC CMLED/350
Also known as: 781381418447, CMLEDW352G5BHGC, APPCMLEDW352G5BHGC

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED