APP CMLEDW352G5BHF CMLED,350W,G5,BH

Item #: 0391138

Cat #: CMLEDW352G5BHF

UPC: 781381418423

$ 6049.39 EA
Company wide:
0 in stock
APP CMLEDW352G5BHF CMLED/350W

Overview

APP CMLEDW352G5BHF CMLED/350W
Also known as: 781381418423, CMLEDW352G5BHF, APPCMLEDW352G5BHF

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED