APP CMLEDW352G5BHCF CMLED,350W,G5,B

Item #: 0391137

Cat #: CMLEDW352G5BHCF

UPC: 781381418416

$ 6367.41 EA
Company wide:
0 in stock
APP CMLEDW352G5BHCF CMLED/350

Overview

APP CMLEDW352G5BHCF CMLED/350
Also known as: 781381418416, CMLEDW352G5BHCF, APPCMLEDW352G5BHCF

Specifications

Mounting: Wall
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED