APP CMLEDW253G5BUF CMLED,250W,G5,BU

Item #: 0391122

Cat #: CMLEDW253G5BUF

UPC: 781381418263

$ 5763.20 EA
Company wide:
0 in stock
APP CMLEDW253G5BUF CMLED/250W

Overview

APP CMLEDW253G5BUF CMLED/250W
Also known as: 781381418263, CMLEDW253G5BUF, APPCMLEDW253G5BUF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76