APP CMLEDW253G5BUC CMLED,250W,G5,BU

Item #: 0391120

Cat #: CMLEDW253G5BUC

UPC: 781381418249

$ 6017.63 EA
Company wide:
0 in stock
APP CMLEDW253G5BUC CMLED/250W

Overview

APP CMLEDW253G5BUC CMLED/250W
Also known as: 781381418249, CMLEDW253G5BUC, APPCMLEDW253G5BUC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76