APP CMLEDW253G5BHGC CMLED,250W,G5,B

Item #: 0391117

Cat #: CMLEDW253G5BHGC

UPC: 781381418201

$ 6070.62 EA
Company wide:
0 in stock
APP CMLEDW253G5BHGC CMLED/250

Overview

APP CMLEDW253G5BHGC CMLED/250
Also known as: 781381418201, CMLEDW253G5BHGC, APPCMLEDW253G5BHGC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76