APP CMLEDW253G5BHG CMLED,250W,G5,BH

Item #: 0391116

Cat #: CMLEDW253G5BHG

UPC: 781381418195

$ 5752.61 EA
Company wide:
0 in stock
APP CMLEDW253G5BHG CMLED/250W

Overview

APP CMLEDW253G5BHG CMLED/250W
Also known as: 781381418195, CMLEDW253G5BHG, APPCMLEDW253G5BHG

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76