APP CMLEDW253G5BHCF CMLED,250W,G5,B

Item #: 0391114

Cat #: CMLEDW253G5BHCF

UPC: 781381418171

$ 6081.19 EA
Company wide:
0 in stock
APP CMLEDW253G5BHCF CMLED/250

Overview

APP CMLEDW253G5BHCF CMLED/250
Also known as: 781381418171, CMLEDW253G5BHCF, APPCMLEDW253G5BHCF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76