APP CMLEDW253G5BH CMLED,250W,G5,BH

Item #: 0391112

Cat #: CMLEDW253G5BH

UPC: 781381418157

$ 5699.63 EA
Company wide:
0 in stock
APP CMLEDW253G5BH CMLED/250W/

Overview

APP CMLEDW253G5BH CMLED/250W/
Also known as: 781381418157, CMLEDW253G5BH, APPCMLEDW253G5BH

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76