APP CMLEDW253D5BUG CMLED,250W,D5,BU

Item #: 0391109

Cat #: CMLEDW253D5BUG

UPC: 781381418119

$ 5752.61 EA
Company wide:
0 in stock
APP CMLEDW253D5BUG CMLED/250W

Overview

APP CMLEDW253D5BUG CMLED/250W
Also known as: 781381418119, CMLEDW253D5BUG, APPCMLEDW253D5BUG

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76