APP CMLEDW253D5BUCF CMLED,250W,D5,B

Item #: 0391101

Cat #: CMLEDW253D5BUCF

UPC: 781381418096

$ 6081.19 EA
Company wide:
0 in stock
APP CMLEDW253D5BUCF CMLED/250

Overview

APP CMLEDW253D5BUCF CMLED/250
Also known as: 781381418096, CMLEDW253D5BUCF, APPCMLEDW253D5BUCF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76