APP CMLEDW253D5BUC CMLED,250W,D5,BU

Item #: 0391098

Cat #: CMLEDW253D5BUC

UPC: 781381418089

$ 6017.63 EA
Company wide:
0 in stock
APP CMLEDW253D5BUC CMLED/250W

Overview

APP CMLEDW253D5BUC CMLED/250W
Also known as: 781381418089, CMLEDW253D5BUC, APPCMLEDW253D5BUC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76