APP CMLEDW253D5BU CMLED,250W,D5,BU

Item #: 0391095

Cat #: CMLEDW253D5BU

UPC: 781381418072

$ 5699.63 EA
Company wide:
0 in stock
APP CMLEDW253D5BU CMLED/250W/

Overview

APP CMLEDW253D5BU CMLED/250W/
Also known as: 781381418072, CMLEDW253D5BU, APPCMLEDW253D5BU

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76