APP CMLEDW253D5BHGF CMLED,250W,D5,B

Item #: 0391093

Cat #: CMLEDW253D5BHGF

UPC: 781381418065

$ 5816.22 EA
Company wide:
0 in stock
APP CMLEDW253D5BHGF CMLED/250

Overview

APP CMLEDW253D5BHGF CMLED/250
Also known as: 781381418065, CMLEDW253D5BHGF, APPCMLEDW253D5BHGF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76