APP CMLEDW252G5BUC CMLED,250W,G5,BU

Item #: 0391070

Cat #: CMLEDW252G5BUC

UPC: 781381417921

$ 6017.63 EA
Company wide:
0 in stock
APP CMLEDW252G5BUC CMLED/250W

Overview

APP CMLEDW252G5BUC CMLED/250W
Also known as: 781381417921, CMLEDW252G5BUC, APPCMLEDW252G5BUC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76