APP CMLEDW252G5BU CMLED,250W,G5,BU

Item #: 0391069

Cat #: CMLEDW252G5BU

UPC: 781381417914

$ 5699.63 EA
Company wide:
0 in stock
APP CMLEDW252G5BU CMLED/250W/

Overview

APP CMLEDW252G5BU CMLED/250W/
Also known as: 781381417914, CMLEDW252G5BU, APPCMLEDW252G5BU

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76