APP CMLEDW252G5BHF CMLED,250W,G5,BH

Item #: 0391061

Cat #: CMLEDW252G5BHF

UPC: 781381417860

$ 5763.20 EA
Company wide:
0 in stock
APP CMLEDW252G5BHF CMLED/250W

Overview

APP CMLEDW252G5BHF CMLED/250W
Also known as: 781381417860, CMLEDW252G5BHF, APPCMLEDW252G5BHF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76