APP CMLEDW252D5BUGF CMLED,250W,D5,B

Item #: 0391049

Cat #: CMLEDW252D5BUGF

UPC: 781381417822

$ 5816.22 EA
Company wide:
0 in stock
APP CMLEDW252D5BUGF CMLED/250

Overview

APP CMLEDW252D5BUGF CMLED/250
Also known as: 781381417822, CMLEDW252D5BUGF, APPCMLEDW252D5BUGF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76